PLIER ASSORTMENT 3 PIECES REDSTRIPE
Pliers set 2, 3 pcs REDSTRIPE
PLRS-SET2-COMB7/SDCTR6/SNP8-3PCS
Art.-no. 5772101003
EAN 4099618580697
Register now and access more than 125,000 products
Combination Plier
Boast precise cutting edge, allowing for clean and effortless cuts through both soft and hard materials
Snipe Nose Plier
Precision tips, provides high bending loads and precise gripping and bending in tight spaces
Side Cutter
Tackle hard and soft wires. Offset blades grant a comfortable hand and wrist position, as well as clearance for fingers while working near neighboring surfaces
2 component chemical resistant handle
Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR). Grippy even with greasy hands
Delivery Scope:
- 1 x Combination Plier 7"
- 1 x Side Cutter 6"
- 1 x Long Nose Plier 8""
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.
Datasheets(X)
Number of pieces in assortment/set | 3 PCS |
Product weight (per item) | 633.330 g |