PLT-300 PA cable tie with plastic latch, UV/heat stabilised, 115 °C, INDUSTRY
Cable tie PLT-300 PA
CBLTIE-PA-BLCK-PLT4S-M300-4,8X368MM

Register now and access more than 125,000 products
- Heat-stabilised cable ties for continuous use at +115°C
- UV-resistant and weather-resistant
- One-piece construction for consistent performance and reliability
- Closing the cable ties requires the least force of any in the industry
- The curved tip can be picked up easily from flat surfaces and threaded quickly
- Long service life
- Resistant to oils, greases, automotive fuels and many organic substances
- Solar and photovoltaics
- Vehicle manufacturing
- Roof constructions
- and much more
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 4.8 mm |
Length | 368 mm |
Min./max. bundle diameter | 1.5-102 mm |
Min./max. temperature resistance | -60 to 115 °C |
Min. tensile force | 222 N |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With curved tip |
Flammability | V2 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)