Licence plate holder
Number plate holder Klapp-Fix Plus
NPH-(KLAPPFIX-PLUS)-BLACK-CHROME-PRINTED
Register now and access more than 125,000 products
License plate holder no frame
- With customised printing.
- Particularly harmonious and appealing design.
- High-quality system with flexibleswappable strip.
- Rugged design.
- Ideal opportunities for optimum advertising
Please use key (art. no. 0825 990) to open
Meets EU directive (EEC 74/483)
Suitable for number-plate size | 520 x 110 mm |
Height | 130 mm |
Width | 530 mm |
Material | Polyphenylene |
Colour | Black |
Datasheets(X)