Licence plate holder
Number plate holder Klapp-Fix Plus
NPH-(KLAPPFIX-PLUS)-BLCK-PRINTED-WESTERN
Register now and access more than 125,000 products
Meets EU directive (EEC 74/483)
Suitable for number-plate size | 520 x 110 mm |
Height | 130 mm |
Width | 530 mm |
Material | Polyphenylene |
Colour | Black |
Würth Catalogue (1)
Datasheets (0)
Certificates/
Documents