Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

PNEUMATIC ECCENTRIC ROTARY SANDER DTS 150D

Pneumatic random orb sander dual function DTS 150D
RANORBSNDR-PN-(6IN DISC)-DTS150D-W/O.ACC

Art.-no. 5714002180

EAN 4062856818792

Individual price display after login
PNEUMATIC ECCENTRIC ROTARY SANDER DTS 150D

Art.-no. 5714002180

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty eccentric sander for fine or rough sanding

Composite Body Design


Provides durability and lightweight - weighs only 0.9 kg.



Pneumatic Power


Exceeds the capability of standard electric sanders, supplying hours of continual use



Lowest possible noise emissions and exhaust air routing for maximum user comfort


Effective sound absorber



Soft Touch Control Trigger


Allows user to apply needed amount of power



2 in 1 vacuum system


Convenient control (knob) that allows the vacuum adjustment as CENTRAL or SELF-generated



Built-in air regulator


Smooth and quick for a more controlled and comfortable operation



Ergonomic design, with perfect handling


Extremely compact housing design

Notice
  • The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.

  • When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For dry sanding wood, metal surfaces, bodywork, removing layers of paint, rust, etc. With a 5 mm orbit, it is especially suitable for roughing

Diameter of sanding plate

150 mm

Sanding stroke

5

Max. idle speed

10000 rpm

Power output

0.4 hp

Operating pressure

90 psi

Air consumption

11 m³/h

Weight of machine

0.9 kg

Min. hose inner diameter

9 mm

Connection thread

5/16 inch - 24 UNF

PNEUMATIC ECCENTRIC ROTARY SANDER DTS 150D including:
Wrench
1 x
Wrench

SP-WRENCH-F.5714001180

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information