Nano ceramic glass coating
LACWRKCARE-SEAL-CERAMIC-50ML
Art.-no. 0893600050
EAN 4099618379543
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
- Ceramic Coating provides the ultimate protection of automotive paint surfaces
- Transforms the surface to provide a selfcleaning, anti-static, weather-resistant, clear hard surface
- Ceramic coating can also be used on other surfaces like plastic trim, wheels, chrome and glass
- Repels water and contaminants, one application can last up to three years
Product information
Datasheets(X)
Instructions
- Shake well and pour several drops on to a fresh side of the applicator block.
- Apply to 3x3 sq. ft area of vehicle using a cross-hatch pattern with slight overlap.
- Once the product has had a few moments to volatilize as seen by a “rainbowing effect” the excess material is gently removed using our Detailing Cloth and buffed to a high gloss.
Contents | 50 ml |
Smell/fragrance | Solvent-like |
Colour | Clear |
Container | Bottle |
Chemical basis | Octamethylcyclotetrasiloxane |
Shelf life from production/conditions | 2 Years / in sealed packaging under normal climatic conditions |
Silicone-free | No |