POS display for water pump pliers COBRA
POS display for water pump pliers COBRA
POSDSPLY-WTRPMPPLRS-COBRA-10PCS-EMPTY
Art.-no.
5995000768
EAN 4062856723935
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 180 mm |
Height | 300 mm |
Depth | 203 mm |
Suitable for | Barrel terminal with outer diameter from 4.8 mm |
Material | Carton |
Product weight (per item) | 232 g |