Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Paintwork protection film transparent

MASKFLM-MASK-PLUS-4MX300M

Art.-no. 5856500018

EAN 4099618366659

Individual price display after login

Paintwork protection film transparent

Art.-no. 5856500018

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Light grey transparent, micro pore density premium cover film that prevents paint marks being left on the vehicle even with some residual moisture

  • Excellent paint adhesion

  • Paint residues and overspray adhere to the film

  • This eliminates adverse effects and damage to the paintwork

  • Transparency facilitates easy identification of contours when cutting

  • Excellent cutting properties

  • Tear-proof and highly flexible

  • Possible to reposition adhesive tape

  • Micro pore-sealed

  • 100% impermeability to paint guaranteed (no paint seeping through)

  • Prevents paint marks being left on the vehicle even with some residual moisture

  • Statically charged

  • Adheres well to the vehicle, prevents dust inclusions

  • Heat resistant up to 125°C

  • Infra-red drying entirely possible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Design

Coil

Length

300 m

Width

4.0 m

Foil thickness

8 µm

Max. temperature resistance

125 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information