PRCD-S+ safety distributor
Safety distributor PRCD-S+
DISTR-(PRCD-S+)-CUPL-3FOLD-(H07RN-F)-3M
Art.-no. 0774610003
EAN 4058794907049
Register now and access more than 125,000 products
- Portable fault current circuit breaker with differentiated measuring current ≤ 30 mA for alternating currents, pulsing direct fault currents, and phased fault currents
- Intermediate in-line device for direct connection in the line
- Detects measuring errors (e.g. wearing of gloves) and does not switch on
- Fully automatic testing of correct connection conditions
- Switches off L and N in fault situations, protective conductor circuit remains closed
- Protective conductor circuit is switched on in advance and switched off afterwards
- Protection against overvoltage and undervoltage
- Detects plant faults
Datasheets(X)
Reliable, mobile personal protection against faulty electrical installations on construction and assembly sites
Not for use in:
- Refrigerators or other applications
- Machines with high switch-on currents
- IT current networks (isolating transformers, current generators, etc.)
Cable outlet | Triple solid-rubber connector with 3 m cable |
Cable type | H07RN-F3G1.5 mm² |
Length | 3000 mm |
Nominal current | 16 A |
Frequency | 50 Hz |
Nominal residual current | 30 mA |
Nominal voltage | 230 V/AC |
IP protection class | IP 44 |
Cable connection | Solid rubber plug |
Min./max. operating temperature | -25 to 45 °C |