Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

PROFI knee pads

PROFI knee pads
KNEEPAD-PROFI-EN14404

Art.-no. 089903010

EAN 4045989372485

Individual price display after login
PROFI knee pads

Art.-no. 089903010

Individual price display after login
Quantity
PU
x 1 p

Exclusively for trade customers

Register now and access more than 125,000 products

Universal use for all applications where kneeling is required

Certified compliant with DIN EN 14404



Abrasion-resistant polyurethane coating with high slip resistance



High level of comfort


  • Quickly adapts to knee shape

  • Lightweight (approx. 250 g/pair) and secure


No uncomfortable pressure or tension behind the knee


The neoprene straps feature a universal hook-and-loop fastener for better adjustment



Maximum damping despite the thin material thickness thanks to a 12 mm thick design



High-quality material


  • 3 mm thick waterproof chloroprene retains heat and protects joints and muscles against cold

  • The durable LYCRA® coating limits excessive perspiration and dries quickly. Pads can be worn directly against the skin

  • All seams are elasticated and therefore extremely resistant while remaining flexible

LYCRA® is a registered trademark of Invista, Wilmington.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for tilers, electricians, roofers, scaffolders, construction workers, production plant operators, installers, mechanics, gardeners, for example

Material

Polyurethane

Material of fastening strip

Chloropren

Colour

Black

EN standard

14404

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information