Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Screw compressor with air dryer

SCRKOMPR-EL-(W.AIR DRYER)-15HP-500LTR

Art.-no. 0701400015

EAN 4099618618703

Individual price display after login

Screw compressor with air dryer

Art.-no. 0701400015

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

  • Very high performance, efficient and reliable

  • Effective cooling system

  • Easy control basic manages, monitors and optimises the duty cycle of the unit

  • Easy reading of the data

  • Optimal low noise level

  • Adjustable belt tensioning system by sliding plate along guides

  • Anti-vibration base

  • Very high quality durable belt

1 Year Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SCREW COMPRESSOR WITH DRYER 15HP

Motor output

15 kW

Max. pressure

10 bar

Tank capacity

500 l

Intake air capacity

1850 l/min

Nominal voltage

380 V/AC

Frequency

50 Hz

Rotation speed

3000 rpm

Min./max. temperature conditions

0 to 45 °C

Cable length

1.5 m

Length x width x height

2000 x 680 x 1630 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information