Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

PTFE core, stainless steel torch set

PTFE core stainless steel torch set
CRE-PTFE-RED-A2/A4-(1,0-1,4MM)-4M

Art.-no. 098430008

EAN 4066443149740

Individual price display after login
PTFE core, stainless steel torch set

Art.-no. 098430008

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wire guide for converting to stainless steel inert gas welding wire
Notice

The PTFE core must be guided up to the wire guide roller. The adapted support tube is used in place of the capillary tube as diameter compensation and for stabilization. (Only for PTFE cores up to 4.0 mm outside diameter.)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

131.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information