Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

PU Glove, RedStripe

Protective glove PU REDSTRIPE
PROTGLOV-KNIT-(PES PUR)-BLACK-SZ10

Art.-no. 0899402420

EAN 4065746641807

Individual price display after login
PU Glove, RedStripe

Art.-no. 0899402420

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
•13 Gauge seamless polyester liner
•Light PU palm coating
•Outstanding flexibility
•Excellent fit
•Elasticated cuffs
•EN388 performance level: 3121X
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Gauge

13

Material of liner

Polyester

Material of coating

Polyurethane

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information