Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

PU Glove, RedStripe

PROTGLOV-KNIT-(PES PUR)-BLACK-SZ9

Art.-no. 0899402419

EAN 4065746641753

Individual price display after login
PU Glove, RedStripe

Art.-no. 0899402419

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
•13 Gauge seamless polyester liner
•Light PU palm coating
•Outstanding flexibility
•Excellent fit
•Elasticated cuffs
•EN388 performance level: 3121X
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9

Gauge

13

Material of liner

Polyester

Material of coating

Polyurethane

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information