PVC insulating hose
PVC insulating hose
INSUTUB-COLLAR-BLACK-10MM
Register now and access more than 125,000 products
Flame-retardant, self-extinguishing
In accordance with EN 60684
Protected installation, bundling and insulation of components, wires and cables.
Internal diameter | 10 mm |
Wall thickness | 0.7 mm |
Min./max. temperature resistance | -40 to 90 °C |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Dielectric strength | 10 kV/mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |
Silicone-free | Yes |
Datasheets(X)