Pack of 5 socks
Work socks, five-pack
WORK SOCKS 5 PACK ANTHRACITE 47-50
MODYF
Art.-no.
M051031008
EAN 4066443162893
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Robust socks for daily use. Perfect blend of top quality and ultimate comfort.
- Perfect fit
- Comfortable to wear
- Easy-care material
Product information
Datasheets(X)
Colour | Anthracite |
Size | 47-50 |
Material | 80% cotton, 15% polyamide, 5% elastane |
Washable at | 40°C |
Care instruction | Do not bleach |
Number of socks | 5 Pair |