Paint brush for water-based lacquer and paint systems
Paint brush with light bristles
FLBRSH-THICKNESS12-VOC-MIX-SZ25
Art.-no. 069365025
EAN 4050382707895
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Information for painters: 12. 12
- Strong mixture of synthetic fibre bristles (nylon and polyester) of the highest quality
- Retains shape and suppleness
- Does not swell in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise trimming
- First-class finish
- High quality plastic ferrule, fully bonded
- Unpainted wood handle
Product information
Datasheets(X)
Application area
- Suitable for all types of painting and lacquering work, especially for larger surfaces, e.g. furniture, doors
- For glazes
Material of bristles | Artificial fibre bristle |
Material of long handle | Wood |
Length of bristles | 45 mm |
Width | 25 mm |