Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Paint collection filter PAINT STOP

Floor filter for paint booth
FILT-LAC-FLOOR-FILTER-PAINTBOOTH-14X0,8M

Art.-no. 0719998004

EAN 4099618302305

Individual price display after login
Paint collection filter PAINT STOP

Art.-no. 0719998004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Paint Stop fibreglass filter to separate the air extracted from painting areas
  • Made from continuous glass fibres bonded with urea-based thermosetting resins

  • Structure with progressive density, more open on the air inlet side (green part)

  • Good temperature resistance

  • To be used to separate the air extracted from the spray booths from the solid part of the overspray
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Filtration of the air extracted from areas of spray painting using liquid coatings


Post filtration systems to remove the overspray with water


Post filtration with inertia systems to remove the overspray (pleats, pits, bands, etc.)

Width

800 mm

Thickness

5 mm

Length

14000 mm

Material

Polyester fibre

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information