Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Paint mixing cup

Lacquer mixing cup
LACMIXCP-CLEAR-1400ML

Art.-no. 0705800130

EAN 4049557171197

Individual price display after login
Paint mixing cup

Art.-no. 0705800130

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For mixing and storing paint materials and stains

Integrated mixing scales


(1:1, 2:1, 3:1, 4:1 and 5:1)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mixing and storing paint materials and stains

Contents

1400 ml

Scale

Up to 1100 ml

Material

Plastic

Colour

Transparent

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information