Paint spray gun ESENCIAL W21
Paint spray gun ESENCIAL W21
SPRGUN-(ESENCIAL W21)-750ML-160LTR/MIN
Art.-no. 0891700033
EAN 4062856219797
Register now and access more than 125,000 products
Features
- Optimised nozzle system.
- Stainless steel spout and needle.
- Body made from aluminium.
- Ergonomic body.
- Eight different nozzle sizes available.
- 750 cm3 tank with anti-drip system.
- Suitable for compressor from 2 HP.
Advantages
- Moderate air consumption for portable compressor operation.
- Easy-to-use gun.
- Made from highly durable materials.
- Anti-pinch trigger system.
Benefits
- Quick product application.
- Accessories and spare parts available for user maintenance and repairs.
- Suitable for applying different product types thanks to optional steps.
- High product transfer.
- Its versatility prevents the need for several guns for different applications.
These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application and carefully reading the instructions for use of the product applied.
Datasheets(X)
Contents | 750 ml |
Product weight (per item) | 640.000 g |
Colour | Black |
Material | Aluminium / aluminium |
Min. operating pressure | 0.8 bar |
Max. operating pressure | 4 bar |
Operating pressure | 2.2 bar |
Air consumption | 160 l/min |
Min. spraying distance | 15 cm |
Max. spraying distance | 25 cm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!