Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Pallet truck Hydraulic

PALTTR-HYDR-RED-L1220CM-W550CM-3T

Art.-no. 0962400055

EAN 4061975236258

Individual price display after login
Pallet truck Hydraulic

Art.-no. 0962400055

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Available with different wheel designs upon request


e.g. Vulkollan/Vulkollan simple; rubber/Vulkollan simple; nylon/nylon tandem; Vulkollan/Vulkollan tandem; rubber/Vulkollan tandem



  • Vulkollan

- Soft wheel e.g. well suited for tiled floors


- Not suitable for contaminated floors (chips)



  • Rubber

- Not for steering wheels, suitable for trucks as no danger of slipping



  • TÜV/GS-approved

  • Easy to handle and very user friendly

  • Steering wheel and wheels (nylon simple)

  • Universal use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1530 mm

Width

540 mm

Height

75 mm

Fork length

1220 mm

Fork width (inner)

685 mm

Min. lift height

75 mm

Max. lift height

190 mm

Fork height

55 mm

Thickness

400 mm

Roller wheel diameter

80 mm

Castor-wheel diameter

80 mm

Running-wheel diameter

80 mm

Control wheel width

80 mm

Bottom roller width

70 mm

Material

Stainless steel A2, 1.4301

Material of wheel

Polyurethane

Load capacity

3000 kg

Colour

Red Pantone 1785 C

Product weight (per item)

75.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information