Pallet truck Hydraulic
Pallet truck hydraulic
PALTTR-HYDR-RED-L1220CM-W685CM-3T
Register now and access more than 125,000 products
Available with different wheel designs upon request
e.g. Vulkollan/Vulkollan simple; rubber/Vulkollan simple; nylon/nylon tandem; Vulkollan/Vulkollan tandem; rubber/Vulkollan tandem
- Vulkollan
- Soft wheel e.g. well suited for tiled floors
- Not suitable for contaminated floors (chips)
- Rubber
- Not for steering wheels, suitable for trucks as no danger of slipping
- TÜV/GS-approved
- Easy to handle and very user friendly
- Steering wheel and wheels (nylon simple)
- Universal use
Length | 1220 cm |
Width | 685 cm |
Height | 200 cm |
Fork length | 1220 mm |
Fork width (inner) | 150 mm |
Min. lift height | 190 mm |
Max. lift height | 75 mm |
Fork height | 75 mm |
Thickness | 2 mm |
Roller wheel diameter | 180 mm |
Castor-wheel diameter | 180 mm |
Running-wheel diameter | 74 mm |
Control wheel width | 55 mm |
Bottom roller width | 55 mm |
Material | Steel / steel |
Material of wheel | Polyurethane |
Load capacity | 2500 kg |
Colour | Red |
Product weight (per item) | 85.000 kg |
Datasheets(X)