Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pan Head screw with hexalobular head ISO 14583, A2-70 stainless steel, plain

ISO 14583 stainless steel, A2, plain
SCR-PANHD-ISO14583-A2/70-TX10-M3X20

Art.-no. 40063 20

EAN 4055375417690

Individual price display after login
Pan Head screw with hexalobular head ISO 14583, A2-70 stainless steel, plain

Art.-no. 40063 20

Individual price display after login
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

20 mm

Head diameter (dk)

5.6 mm

Head height (k1)

2.4 mm

Standards

ISO 14583

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Internal hexalobular

Internal drive

TX10

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information