Pan head drilling screw with flange
Steel zinc plated pan head H with flange
SCR-DBIT-PANHD-FLG-H2-(A2K)-4,2X32
Art.-no. 020734232
EAN 4066443160721
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 11.0 mm |
Head height (k1) | 2.85 mm |
Drill tip length (lp) | 3.50 mm |
Head type | Pan head |
Internal drive | H2 |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 1.5 mm |
Max. material thickness to be drilled through (metal) | 3.5 mm |
Max. attachment thickness (lB) | 25 mm |
Min./max. material thickness | 1.75-3 mm |
Min./max. recommended installation speed (idling) | 2500-1700 rpm |