Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pan head screw with H cross recess DIN 7985, A4 stainless steel, plain

DIN 7985 stainless steel A4 plain H
SCR-RSD-DIN7985-A4/70-H2-M4X30

Art.-no. 02934 30

EAN 4045989208364

Individual price display after login
Pan head screw with H cross recess DIN 7985, A4 stainless steel, plain

Art.-no. 02934 30

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of cross recesses changed | standard title of pan head screw changed to flat head screw).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

30 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Standards

DIN 7985

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information