Raised cunstersunc tapping screw, C shape with AW drive
WN 112 steel flake zinc black AW raised cs head C
SCR-RSDCS-WN112-AW10-(DSS)-3,5X13
Register now and access more than 125,000 products
Protective surface layer
No harmful heavy metals such as cadmium or chrome VI
![]() | |
Standards | WN 112 |
Material | Steel |
Surface | Top coat black |
Form | C |
Head type | Raised countersunk head |
Drive type | AW |
Internal drive | AW10 |
Nominal diameter (d1) | 3.5 mm |
Head diameter (dk) | 6.8 mm |
Length (l1) | 13 mm |
Head height (k1) | 2.65 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
Datasheets(X)
CAD data (available after login)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!