Pan head tapping screw, C shape with H recessed head DIN 7981, A2 stainless steel, Geomet.
DIN 7981 stainless steel A2 Geomet H pan head
SCR-PANHD-DIN7981-C-H2-A2-(GEO)-4,8X13
Register now and access more than 125,000 products
High-quality corrosion protection
Datasheets(X)
CAD data (available after login)
Conservatory and aluminium window construction
Material | Stainless steel A2 |
Surface | Flake zinc silver |
Form | C |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 3.55 mm |
Internal drive | H2 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |