Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pan head tapping screw, C shape with H recessed head DIN 7981, A4 stainless steel, shape C, with tip

DIN 7981 stainless steel A4 pan head H form C
SCR-PANHD-DIN7981-C-H3-A4-5,5X16

Art.-no. 012715516

EAN 4066443148804

Individual price display after login
Pan head tapping screw, C shape with H recessed head DIN 7981, A4 stainless steel, shape C, with tip

Art.-no. 012715516

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

Form

C

Nominal diameter (d1)

5.5 mm

Length (l1)

16 mm

Head diameter (dk)

10.8 mm

Head height (k1)

3.95 mm

Internal drive

H3

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information