Pan head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated, blue passivated (A2K), shape C, H cross recess
SCR-RSDCS-DIN7983-C-H3-(A2K)-6,3X45
Art.-no. 011763 45
EAN 4046778318257
Register now and access more than 125,000 products
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = Thread without tip
Shape R = Thread with rounded tip
Datasheets(X)
![]() | |
Standards | DIN 7983 |
Material | Steel |
Surface | Zinc plated |
Form | C |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H3 |
Nominal diameter (d1) | 6.3 mm |
Head diameter (dk) | 12.4 mm |
Length (l1) | 45 mm |
Head height (k1) | 3.8 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
