Pan head tapping screw, type C, PH recess DIN 7981, A2 stainless steel, shape C, with tip
SCR-PANHD-DIN7981-C-H3-A2-6,3X32
Art.-no. 011963 32
EAN 4011231185172
Register now and access more than 125,000 products
- Tapping screws are thread-forming screws. These screws form their own counter thread when screwed into a prefabricated tapping hole
- Reference values for selecting the correct core-hole diameter are included in DIN 7975
- Type C = thread with tip
- Type F = thread without tip
- Type R = thread with rounded tip
Stainless steel tapping screws are softer than case-hardening steel tapping screws. These screws therefore do not form a counter thread in steel sheets. For this reason, they should only be used in soft materials, such as aluminium.
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Form | C |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 32 mm |
Head diameter (dk) | 12.5 mm |
Head height (k1) | 4.55 mm |
Internal drive | H3 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |
