Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pan head tapping screw with flange

Delta Seal steel, black, pan head H
SCR-PANHD-FLG-H2-(DSS)-3,9X32

Art.-no. 013403932

EAN 4011231192668

Individual price display after login
Pan head tapping screw with flange

Art.-no. 013403932

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, black Delta Seal, PH drive
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all screw connections of soft materials (e.g. plastic) to the interior of motor vehicles, e.g. dashboard, interior cladding etc.

Material

Steel

Surface

Top coat black

RoHS-compliant

Yes

Head type

Pan head with collar

Nominal diameter (d1)

3.9 mm

Length (l1)

32 mm

Head diameter (dk)

10 mm

Head height (k1)

2.4 mm

Drive type

H

Internal drive

H2

Washer thickness (t)

1 mm

Declaration of performance (EU-CPR)

No

Thread type

Self-tapping screw thread