Pan head terminal A4 stainless steel
Pan head terminal
PANHDTRML-A4-D5

Register now and access more than 125,000 products
- For a clean and visually appealing cable end
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
In accordance with WN 5176 051
![]() | |
Outer diameter (d1) | 7.5 mm |
Internal diameter (d2) | 5.3 mm |
Length (l1) | 35 mm |
Length of terminal | 28 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 2.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for rope diameter | 5 mm |
Height | 7.5 mm |
Other standard | WN 5176-051 |
Product weight (per item) | 8.000 g |
Head type | Pan head |
Type description | Pan head terminal according to WN 5176 051 |
Datasheets(X)
CAD data (available after login)