Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Pant & Shirt 195 gsm

Work suit polyester 2 pcs
WRKSUIT-PES-195GSM-ORANGE-3XL

Art.-no. 0899319046
EAN 4066443170966

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

The comfortable pant and shirt set offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
  • Double stitching

  • Mercerised & sanforized

  • Overlock stitching for extra strength

  • Material Density: 195gsm

  • Two chest pockets

  • Two cargo pockets

  • Two swing pocket and back pocket

  • Elasticated waist band for extra comfort
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanic work shops


Construction sites


Crane / forklift operator

InstructionsWashable at 60°C, do not tumble dry, do not iron

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information