Pant & Shirt 195 gsm
Work suit polyester 2 pcs
WRKSUIT-PES-195GSM-PETROLBLUE-M
Art.-no. 0899319012
EAN 4066443170713
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable pant and shirt set offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
- Double stitching
- Mercerised & sanforized
- Overlock stitching for extra strength
- Material Density: 195gsm
- Two chest pockets
- Two cargo pockets
- Two swing pocket and back pocket
- Elasticated waist band for extra comfort
Product information
Datasheets(X)
Application area
Mechanic work shops
Construction sites
Crane / forklift operator
InstructionsWashable at 60°C, do not tumble dry, do not iron
Colour | Petrol |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 195 g |
Washable at | 60°C |
Care instruction | Do not iron, Do not tumble dry |