Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pant & Shirt 195 gsm

Work suit polyester 2 pcs
WRKSUIT-PES-195GSM-YELLOW-3XL

Art.-no. 0899319076

EAN 4066443171147

Individual price display after login
Pant & Shirt 195 gsm

Art.-no. 0899319076

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The comfortable pant and shirt set offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
  • Double stitching

  • Mercerised & sanforized

  • Overlock stitching for extra strength

  • Material Density: 195gsm

  • Two chest pockets

  • Two cargo pockets

  • Two swing pocket and back pocket

  • Elasticated waist band for extra comfort
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanic work shops


Construction sites


Crane / forklift operator

InstructionsWashable at 60°C, do not tumble dry, do not iron

Colour

Yellow

Size

3XL

Material

100% polyester

Fabric weight per m2

195 g

Washable at

60°C

Care instruction

Do not iron, Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information