Parallel vice made of forged steel
Parallel vice
PARAVCE-K2-120MM
Register now and access more than 125,000 products
- Forged steel and high-quality finish ensure robustness and durability
- The die-forged rear jaw with anvil can also be used for straightening and hammering
- Induction-hardened clamping jaws ensure a firm hold
- Front opening makes it ideal for workbenches with limited space
- Available in various clamping jaw widths with different opening widths
![]() | |
Width of clamping jaw (B1) | 120 mm |
Max. clamping width (A max) | 120 mm |
Clamping depth (T) | 65 mm |
Max. pipe diameter | 46 mm |
Min./max. pipe diameter in inches | 5/8-1-1/4 in |
Length (L1) | 365 mm |
Height (h) | 165 mm |
Datasheets(X)