Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pass-through ratchet assortment 14 pieces

Push-through socket wrench assortment 14 pcs 25
PSHTHRGSKTWRNCH-SORT-14PCS

Art.-no. 07131300

EAN 4045727061428

Individual price display after login
Pass-through ratchet assortment 14 pieces

Art.-no. 07131300

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solution for narrow spaces due to very low overall height

Through hole, ideal for long bolts and threaded rods


Through hole



Standard socket wrench can also be used


Standard socket wrench can also be used thanks to two adapters (1/4 inch and 3/8 inch).



Contents: 14 pieces


  • 10 pass-through socket wrenches, sizes 10, 11, 12, 13, 14, 15, 16, 17, 18, 19

  • 1 1/4 inch adapter

  • 1 3/8 inch adapter

  • 1 extension

  • 1 ratchet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

Pass-through ratchet assortment 14 pieces including:
Pass-through reversible ratchet
1 x
Pass-through reversible ratchet

RTCH-PSHTHRG-L205MM

Quantity: 1 x
Extension for pass-through sockets
1 x
Extension for pass-through sockets

EXT-75MM

Quantity: 1 x
Adapters for 1/4-inch push-through ratchet
1 x
Adapters for 1/4-inch push-through ratchet

ADAPT-1/4IN 25

Quantity: 1 x
Adapters for 3/8-inch push-through ratchet
1 x
Adapters for 3/8-inch push-through ratchet

ADAPT-3/8IN

Quantity: 1 x
Pass-through ratchet POWERDRIV, metric, hexagon
1 x
Pass-through ratchet POWERDRIV, metric, hexagon

PSHTHRGSKTWRNCH-HEX-WS10

Description:
10 mm
Quantity: 1 x
Pass-through ratchet POWERDRIV, metric, hexagon
1 x
Pass-through ratchet POWERDRIV, metric, hexagon

PSHTHRGSKTWRNCH-HEX-WS11

Description:
11 mm
Quantity: 1 x
Pass-through ratchet POWERDRIV, metric, hexagon
1 x
Pass-through ratchet POWERDRIV, metric, hexagon

PSHTHRGSKTWRNCH-HEX-WS12

Description:
12 mm
Quantity: 1 x
Pass-through ratchet POWERDRIV, metric, hexagon
1 x
Pass-through ratchet POWERDRIV, metric, hexagon

PSHTHRGSKTWRNCH-HEX-WS13

Description:
13 mm
Quantity: 1 x
Pass-through ratchet POWERDRIV, metric, hexagon
1 x
Pass-through ratchet POWERDRIV, metric, hexagon

PSHTHRGSKTWRNCH-HEX-WS14

Description:
14 mm
Quantity: 1 x
Pass-through ratchet POWERDRIV, metric, hexagon
1 x
Pass-through ratchet POWERDRIV, metric, hexagon

PSHTHRGSKTWRNCH-HEX-WS15

Description:
15 mm
Quantity: 1 x
Pass-through ratchet POWERDRIV, metric, hexagon
1 x
Pass-through ratchet POWERDRIV, metric, hexagon

PSHTHRGSKTWRNCH-HEX-WS16

Description:
16 mm
Quantity: 1 x
Pass-through ratchet POWERDRIV, metric, hexagon
1 x
Pass-through ratchet POWERDRIV, metric, hexagon

PSHTHRGSKTWRNCH-HEX-WS17

Description:
17 mm
Quantity: 1 x
Pass-through ratchet POWERDRIV, metric, hexagon
1 x
Pass-through ratchet POWERDRIV, metric, hexagon

PSHTHRGSKTWRNCH-HEX-WS18

Description:
18 mm
Quantity: 1 x
Pass-through ratchet POWERDRIV, metric, hexagon
1 x
Pass-through ratchet POWERDRIV, metric, hexagon

PSHTHRGSKTWRNCH-HEX-WS19

Description:
19 mm
Quantity: 1 x
Foam insert
1 x
Foam insert

FMINRT-07131300

Description: Retaining the contents of a kit containing 14 items, for a size 1 metal case
Quantity: 1 x
Metal box, size 1 Empty
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
220 x 110 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information