Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pen knife with Pakkawood grips

Pen knife with wooden handle
KNFE-W.CUTTER-L120MM-WOODHANDLE

Art.-no. 071566 503

EAN 4046777481440

Individual price display after login
Pen knife with Pakkawood grips

Art.-no. 071566 503

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With Pakkawood and back lock of the blade

Safe


Locking mechanism in work position using a back lock.



Universal cutting


Rust-free knife blade



Stainless steel handle with Pakkawood grips



Comes with high-quality leather pouch


Stud and belt loop

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

125 mm

Blade length

105 mm

Material of handle

Wood

Material

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information