Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Permanent deep-hole marker with cap

Ink marker for drill holes in holster
INKMRK-PERMNT-DPHO-BLCK-1,5MM

Art.-no. 0967909902

EAN 4056807633565

Individual price display after login
Permanent deep-hole marker with cap

Art.-no. 0967909902

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Deep hole marker for boreholes and hard-to-reach locations

For universal use


Marker body form with ergonomic triangular cross-section


Precise marking thanks to very thin tip



Permanent marking


  • Waterproof, snudge-proof, quick drying


Cap


  • Impact-resistant

  • With integrated belt clip for easy one-handed use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Labelling on virtually all surfaces, e.g. wood, metal, glass, ceramics, plastics, etc.

Line thickness

1.5 mm

Colour

Black

Design

Permanently waterproof

Shape of tip

Round tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information