Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Petrol air intake cleaner

System cleaner petrol
SYSCLNR-PETR-300ML

Art.-no. 5861112300

EAN 4053479382128

Individual price display after login
Petrol air intake cleaner

Art.-no. 5861112300

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For all carburettors and petrol injection engines

Cleans injection valves, the combustion chamber and the intake area


  • Reduces increased fuel consumption

  • Improves engine running and response


Protects against valve burning with clean and tight valve seats



A high level of cleaning is achieved in intake valves, in the combustion chamber and intake area thanks to the washing-active, fuel-compatible active agents in a cleaning solvent.

Notice

Spray hose not included in scope of delivery.


The system cleaner can only be used together with the spray hose probe.

The usage instructions are recommendations based on the tests we have conducted and our experiences. We do not assume any liability for a specific application result due to the large number of applications and storage/usage conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For loss of compression

  • For increased fuel consumption

  • For rough engine running

  • For poor engine performance

  • For lagged acceleration

  • Especially suitable for engine adjustments prior to emissions tests
Instructions
  • Remove and clamp off a vacuum hose at a suitable point on the inlet manifold and insert the spray probe into the exposed port.

  • With the engine warm and at approx. 2000 rpm, spray half of the can contents into the manifold in short bursts. (To deliver the spray evenly into all intake ducts, move the probe back and forth for maximum distribution. Do not feed the probe in completely to avoid fouling or damaging an inlet valve).

  • Stop spraying, then turn the engine off and leave the product to take effect.

  • After approximately 30 minutes, restart the engine.

  • Increase engine speed to approx. 2000 rpm and spray the remainder of the can into the same inlet manifold port to wash out any residual deposits.

  • Stop spraying product into the inlet manifold.Switch off the engine and refit the vacuum hose.


Recommended Dosage: One can for a four-cylinder engine, two cans for engines with six cylinders or more.

Contents

300 ml

Colour

Colourless

Smell/fragrance

Solvent-like

Chemical basis

Hydrocarbon

Shelf life from production

24 Month

Density

0.814 g/cm³

Density conditions

at 20°C

Min. flashing point

30 °C

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Spray hose

SPRHOSE-(F.SYSCLNR-VEH)

Spray hose probe for use with petrol type suction cleaner. 5861112300
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information