Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Petrol injection system cleaner

Petrol injection system cleaner
INJCLNR-PETROL-300ML

Art.-no. 5861111303

EAN 4099617009939

Individual price display after login
Petrol injection system cleaner

Art.-no. 5861111303

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning the injection system

Cleaning action


  • Removes resinous and paint-like deposits in the micro range on injection valves and on the fuel distributor

  • Ensures precise controlling of injection valves

  • Less fuel is used thanks to precise fuel injection


  • Binds and neutralises acidic condensation water

  • Protects against corrosion

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • In case of increased fuel consumption due to poor fuel injection

  • Can be used for preventative maintenance at every inspection

  • For all petrol injection engines with and without a catalytic converter

  • In case of rough engine running
Instructions

150 ml is sufficient for 25–30 litres and 300 ml for 50–60 litres of fuel.


Empty the contents of the can into the fuel tank.

Contents

300 ml

Colour

Colourless

Smell/fragrance

Solvent-like

Chemical basis

Naphtha

Shelf life from production

24 Month

Density

0.8 g/cm³

Density conditions

at 20°C

Min. flashing point

30 °C

Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information