Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pickaxe handle

Pickaxe handle, ash
PICKAXEHNDL-L950-B42-D76MM

Art.-no. 0715735003

EAN 4011231747523

Individual price display after login
Pickaxe handle

Art.-no. 0715735003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sawn to fibre orientation

In line with DIN 6437

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of long handle

Ash

Thickness

76 mm

Length

950 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information