Pin terminal connector 4.0 Uninsulated
Round socket 4.0
RDSKT-(PL)-D4,0-(0,5-1,0SMM)
Register now and access more than 125,000 products
Design | Unsealed |
Min./max. wire cross section | 0.5-1.0 mm² |
Stud diameter | 4.0 mm |
Material | Brass |
Surface | Plain |
Min. wire cross section | 0.5 mm² |
Max. wire cross section | 1.0 mm² |
Datasheets(X)