Pin terminal connector RAM/RAM plus 3.5
Round socket RAM/RAM plus 3.5
RDSKT-(SN)-D3,5-(2,1-5,3SMM)
Art.-no. 05589977
EAN 4011231473385
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 2.1-5.3 mm² |
Stud diameter | 3.5 mm |
Number of locking lugs | 2 PCS |
Material | Brass |
Surface | Tin plated |
Min. wire cross section | 2.1 mm² |
Max. wire cross section | 5.3 mm² |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!