Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

PinPuller® set, dent repair system

Dent repair system, pin puller set
DNTREPSYS-WELD-PINPULLER-SET-COMPLETE

Art.-no. 5964691169

EAN 4062856459254

Individual price display after login
PinPuller® set, dent repair system

Art.-no. 5964691169

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

All-purpose dent removal system with welding and gluing accessories for bare steel and painted surfaces

Compact


  • The PinPuller set contains all necessary tools for welding and glue-based repair systems

  • All tools and aids rapidly identifiable and quickly to hand


Suitable for working on delicate components


Minimal heat generation



Simple removal of jammed pulling adapters


by spraying on the adhesive remover

Notice

The PinPuller set is a component of the SmileREPAIR system.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

PinPuller is highly versatile:


  • Minor to moderate deformations

  • Dents and long scratches

  • Welding and adhesive systems


Painted surfaces, sheet steel and aluminium. Sheet metal thicknesses from 0.5–2 mm

Product weight (per item)

4107.000 g

PinPuller® set, dent repair system including:
1 x
Screwdriver slotted short with round shank

SCRDRIV-SL-KNIRPS-1,2X6,5X25

Description:
1.2 x 6.5 mm; Blade length: 25 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Plastic knock down

ALIGNCONE-PLA

Quantity: 1 x
PinPuller dent removal tool
1 x
PinPuller dent removal tool

DNTREPSYS-WELD-PINPULLER-WO.ACCESSORY

Description: All-purpose dent removal tool for welding and glue systems for bare steel or painted surfaces.
Quantity: 1 x
PinPuller<SUP>®</SUP> electrodes
1 x
PinPuller® electrodes

ELTRD-PINPULLER-3FOLD

Description:
3-fold
Spring-loaded weld-on electrodes in pulling block for professional dent removal from bare sheet steel
Quantity: 1 x
PinPuller<SUP>®</SUP> electrodes
1 x
PinPuller® electrodes

ELTRD-PINPULLER-5FOLD

Description:
5-fold
Spring-loaded weld-on electrodes in pulling block for professional dent removal from bare sheet steel
Quantity: 1 x
PinPuller<SUP>®</SUP> copper electrode
1 x
PinPuller® copper electrode

CUELTRD-PINPULLER

Description: For optimum welding of PinPuller® electrodes
Quantity: 1 x
Traction piece For pulling adapter
1 x
Traction piece For pulling adapter

EXTR-F.TENSADAPT-MINILIFTER-PINPULLER

Description: For all PinPuller and dent lifter tabs
Quantity: 1 x
1 x
Plastic trim wedge for all work on trim strips and rubber seals

PLAWDGE-MOULDSTR-SZ1

Description:
32 mm
Quantity: 1 x
10 x
Hot melt adhesive 101

MLTADH-101-200G

Description: Elastic hot melt adhesive for dent removal, and for securing components and coil wires in the electrical industry.
Quantity: 10 x
1 x
Adhesive remover spray

ADHREM-150ML

Description:
150 ml
Easily removes hardened hot-melt adhesive from the paint surface
Quantity: 1 x
Yellow nitrile glove
1 x
Yellow nitrile glove

PROTGLOV-NTR-YELLOW-SZ9

Description:
Size: 9
Universal, lightweight assembly glove with nitrile coating
Quantity: 1 x
2 x
Pulling adapter

PULADAPT-F.PINPULLER-RD-CONVEX-16MM

Description:
16 mm
Adapter for PinPuller, Minilifter, Dent Lifter and Maxilifter to remove dents without damaging the paintwork
Quantity: 2 x
2 x
Pulling adapter

PULADAPT-F.PINPULLER-RD-CONVEX-21MM

Description:
21 mm
Adapter for PinPuller, Minilifter, Dent Lifter and Maxilifter to remove dents without damaging the paintwork
Quantity: 2 x
2 x
Pulling adapter

PULADAPT-F.PINPULLER-RD-CONVEX-27MM

Description:
27 mm
Adapter for PinPuller, Minilifter, Dent Lifter and Maxilifter to remove dents without damaging the paintwork
Quantity: 2 x
2 x
Pulling adapter

PULADAPT-F.PINPULLER-RD-CONVEX-32MM

Description:
32 mm
Adapter for PinPuller, Minilifter, Dent Lifter and Maxilifter to remove dents without damaging the paintwork
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Round/rigid adapter for dent lifter and pin puller

ADAPT-RD/STIFF-F.DINTLFT-YELLOW

x 10 pcs
Round, flexible adapter for dent lifter and pin puller

ADAPT-RD/FLEX-F.DINTLFT-VIOLETT

x 10 pcs
Oval/rigid adapter for dent lifter and pin puller

ADAPT-OV/STIFF-F.DINTLFT-YELLOW

x 10 pcs
Oval, flexible adapter for dent lifter and pin puller

ADAPT-OV/FLEX-F.DINTLFT-VIOLETT

x 10 pcs
Round/small adapter for dent lifter and pin puller

ADAPT-RD/SML-F.DINTLFT-BLUE

x 10 pcs
Barrel-shaped adapter for dent lifter and PinPuller

ADAPT-TO-FLEX-F.DINTLFT-VIOLETT

x 10 pcs
Softex cleaning cloth

CLNCLTH-SOFTEX-29X38CM-500SHEET

Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information