Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pincers DIN 5241, German design

Pincers
PNCR-L180MM

Art.-no. 071502 01

EAN 4024835706025

Individual price display after login
Pincers DIN 5241, German design

Art.-no. 071502 01

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

180 mm

Length in inches

7 in

Design

Polished head

Surface

Phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information