Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pipe and fastening clamp Multifix

Pipe and fastening clamp Multifix DIN 3016 ST/EPDM
PIPCLMP-RSGU-EPDM-BLACK-W12MM-D25MM

Art.-no. 054225 12

EAN 4047376259041

Individual price display after login
Pipe and fastening clamp Multifix

Art.-no. 054225 12

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The fastening clamp with rubber profile

Reinforced tabs


The support washers prevent the tabs from tearing under extreme mechanical stress



Rubber profile


  • Vibration protection

  • Protection against water intrusion

  • Sound-absorbing


Resistant to:


  • Abrasion (good)

  • Weathering (very good)

  • Ozone (very good)

  • Ageing (very good)

  • Light (good)

  • Alcohol (good)

  • Acids (good)

  • Alkaline solutions (good)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine mounts, bodywork, beams, assemblies, machines etc.

Width (B)

12 mm

Nominal diameter (D)

25 mm

Flange hole (d1)

M5

Distance centre of pipe to centre of hole (S)

20.5 mm

Standards

DIN 3016

Material

Steel

Surface

Zinc plated

Material of rubber profile

EPDM

Colour of rubber profile

Black

Shore A hardness

70 +/- 5

Min./max. temperature resistance

-40 to 120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information