Pipe linch pin
Steel zinc plated yellow for pipes
FLDPINLOK-PIP-(A2C)-D4,5MM
Register now and access more than 125,000 products
- For longitudinal connections
- With a third hole to mount the fastening chain
![]() | |
Nominal diameter (d1) | 4.5 mm |
Internal diameter (d2) | 30 mm |
Length (l1) | 48 mm |
Standards | WN 472 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)