Pipe wrench with automatic jaw MASTERGRIP
Pipe wrench self-locking Mastergrip
PIPWRNCH-ONEHAND-225MM
Art.-no. 071406 225
EAN 4047376716964
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- With special spring mechanism so that the mobile jaw can adapt quickly to different pipe diameters
- Quick recovery — the grip can be tightened and repeated without removing the wrench from the pipe
- One-handed use
- Special shaped teeth for better grip on the pipe
- Ergonomic handle
- Tough and resistant, also suitable for releasing rusted pipes
Product information
Datasheets(X)
Max. pipe diameter in inches | 1 in |
Length (L) | 225 mm |
Material | Steel |
Colour | Red, Black |