Pirate trousers Cetus
Pirate trousers Cetus
PIRATE PANTS CETUS DARKBLUE/GREY 40
MODYF
Art.-no.
M413149417
EAN 4251596879648
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
In a practical ¾-length, the pirate trousers offer maximum comfort for working on warmer days. They allow more comfortable working when kneeling compared to shorts thanks to the option of knee pockets.
- Scratch-free clothing with buttons and zips made from plastic
- Five outer pockets, two pen pockets, ruler pocket
- Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material
- ID card holder
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRHL0 Hohenstein HTTI)
Product information
Datasheets(X)
Colour | Dark blue |
Size | 40 |
Size FR/ES/PT/BE | 34 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach |